Legris
Male Connector, Tube 5/32, Pipe 1/8, PK10
Mfr # 3175 04 10
Zoro # G0677451
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Union Tee, Tube 1/2 x 3/8In, PK10 3104 62 60
- LEGRIS Female Elbow, Thread 1/4 In NPT, PK10 3009 08 14
- LEGRIS Union Elbow, Outside Dia 10mm, PK10 3102 10 00
- LEGRIS Female Connector, 1/4 In OD, 290 PSI, PK10 3014 56 11
- LEGRIS Union Elbow, 90 Deg, 1/2 In.Tube, PK10 3102 62 00
- LEGRIS Union Y, Outside Dia 10mm, PK10 3140 10 00
- LEGRIS 316 Stainless Steel 90 Degree Compact Elbow, 5/32 in Tube Size 3889 04 11
- LEGRIS Nickel Plated Brass Union Tee, 15/32 in Tube Size 3604 12 00
- LEGRIS Male Elbow, Tube 3/16In, Hex 11mm, PK10 3109 55 10
- LEGRIS Fractional Push-to-Connect Fitting 3144 04 56
- PARKER Nylon 90 Degree Fixed Elbow, 3/8 in Tube Size 6579 60 18WP2
- Legris Push-to-Connect Tube Fittings