Shop Alternate Products
This Product is Discontinued
Zoro Select
Black Cast Nylon 6 Rod Stock 1 ft. L, 8-1/2" Dia. (Discontinued)
Mfr # 2XNR5
Zoro # G0677722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Cast Nylon 6
- Type Molybdenum Disulphide Filled
- Diameter 8-1/2"
- Length 1 ft.
- Color Black