Dayton
Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame
Mfr # 6K145
Zoro # G0677844
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3,001-3,600
- Voltage 115/230V AC
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame 6K338
- DAYTON Capacitor-Start Aeration Fan Motor, 3 HP, 230V AC Voltage, 145TZ Frame, 3,450 Nameplate RPM 4K062
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM 24C181
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM 5K411
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame 30PT68
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HC Frame 1K082
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame 31TR98
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame 6K481BG
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame 5UKE8
- BALDOR-RELIANCE Baldor-Reliance Motor L3500, .25HP, 1140RPM, 1PH, 60HZ, 56, 3516L, TEFC, F1 L3500
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame 119167.00
- Dayton Capacitor Start AC Motors