Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Shelving, 36"D x 72"W x 74"H, 4 Shelves, Chrome (Discontinued)
Mfr # 2KPC6
Zoro # G0678011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Add-On
- Width 72"
- Depth 36"
- Height 74"
- Material Stainless Steel