Mason
Pad, Anti Vibration
Mfr # 4C975
Zoro # G0678562
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 1200 lb
- Length 6 in
- Width 4 in
- Height 1 1/4 in
Explore More Products
- MASON Leveling Mount 5C029
- MASON Pad, Anti Vibration 5XR47
- MASON Pad, Anti Vibration 5C025
- MASON Pad, Anti Vibration 4C972
- MASON Vibration Isolation Pad, 600 lb 20UZ20
- MASON Vibration Isolation Pad, 10x12x1 1/4 In 2LVP6
- J.W. WINCO GN256-19-M5-20-55-GR Conical Bumper Stainless - Gray - Threaded Stud 256-19-M5-20-55-GR
- J.W. WINCO GN353-50-61-M8-S-55 Rubber Bumper Cone Threaded Stud 353-50-61-M8-S-55
- J.W. WINCO GN353-35-40-M8-S-55 Rubber Bumper Cone Threaded Stud 353-35-40-M8-S-55
- MASON INDUSTRIES Neoprene And Cork Pad 3" X 3" X 1" NK3X3
- J.W. WINCO GN451.2-16-13-8X32-55 Rubber Bmpr Stainless, Tapped and Threaded Stud 451.2-16-13-8-55
- Mason Mounts and Vibration Control