Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Fluorescent High Bay Fixture, T8,193W (Discontinued)
Mfr # FGB24 6 32 S1X20U MVOLT 2/3 GEUMH CS93W
Zoro # G0679217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology Fluorescent
- Lamp Type Fluorescent
- Fixture Width 24 in
- Ambient Temp. Range -4 Degrees to 104 Degrees F
- Lamp Quantity 6
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
FGB24 6 32 S1X20U MVOLT 2/3 GEUMH CS93W
-
Zoro #
G0679217
- UPC # 745973505861
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 24 in |
Width | 24" |
Height | 4-3/4" |
Length | 48" |
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Height | 4 3/4 in |
Mounting Height | 15 to 25 ft. |
Space to Mtg. Height Ratio | 2 |
Fixture Length | 48 in |
Cord Length | 6 ft |
Nominal Size - Fixtures | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Width | 24 in |
Overall Height | 4 3/4 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Details
Lighting Technology | Fluorescent |
Lamp Type | Fluorescent |
Ambient Temp. Range | -4 Degrees to 104 Degrees F |
Lamp Quantity | 6 |
Max. Fixture Wattage | 192 W |
Lamp Watts | 28W |
Fixture Wattage | 193W |
Suggested Lamp Item No. | 2ETU3 |
Series | FGB |
Lamp Watts - Fixtures | 32 W |
Lighting Certification | Unrated |
Ballast Type | Electronic |
Fixture Type - High and Low Bay Fixtures | Linear High Bay |
Fixture Housing Material | Steel |
Ballast Quantity | 2 |
Light Distribution | Wide |
Voltage | 120 to 277V |
Description/Special Features | Heat Slots |
Reflector Material | Aluminum |
Housing Material | Steel |
Fixture Voltage | 120 to 277 |
Reflector Type | Open |
Lamp Included | No |
Fixture Temp. Range | 0 Degrees to 104 Degrees F |
Mounting | Suspended |
Number of Light Bars | 6 |
Lamp Type - Fixtures | T8 |
Dimmable | No |
Item | Fluorescent High Bay Fixture |
Fixture Housing Color | White |
Standards | CSA Certified, UL Listed |
Housing Finish | High Gloss Enamel |
Metal Gauge | 22 |
Fixture Ballast Type | Electronic Programmed Start |
Min. Ambient Temp. | -4 Degrees F |
Bay Light Type | High Bay |
Ballast Start Type | Instant Start |
For Bulb Shape | Linear |
CA Title 24 Compliant | No |
Max. Ambient Temp. | 104 Degrees F |
For Bulb Type | T8 |
Bulbs Included | No |
Ingress Protection Rating | Not Rated |
For Bulb Base Type | Bi-Pin |
Emergency Battery Backup | No |
Number of Bulbs | 6 |
Housing Color | White |
Lumens per Watt | Not Applicable |
Lumens | Not Applicable |
Rated Life | Not Applicable |
Light Technology | Fluorescent |
Description
Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. 2ETU3, Fixture Wattage 193W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48 In., Width 24 In., Height 4-3/4 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 28W, Ballast Type Electronic Programmed Start, Ballast Quantity 2