Zoro Select

Wire Shelving, 18"D x 60"W x 74"H, 4 Shelves, Chrome


$145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shelving Type Add-On
  • Depth 18"
  • Height 74"
  • Material Steel
  • Number of Shelves 4
See all product information