Grote
Electromagnetic Flasher
Mfr # 44720
Zoro # G0680066
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Capacity 20 A
- Standards FMVSS 108, SAE J1690
- Height (In.) 1.75 in
- Voltage Rating 11-15V DC
- Flash Rate Per Minute 60 to 120
Explore More Products
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A 82-2127
- GROTE Metripack Ball Switch 82-0465
- GROTE Electromagnetic Flasher 44710
- GROTE Momentary Ground Sensing Switch 44380
- GROTE Rocker Switch, 3 Blade, Blue, 30A, 1/2" 82-2136
- GROTE Switch, Floor Mount Dimmer, 3 Terminal 82-2203
- GROTE Fusible Link Assortment, PK16 82-ASST-45
- GROTE Circuit Breaker, Snap-In, 15 Amp 82-2171
- GROTE Glass Fuse, Agw Assortment 82-AGW-5
- EATON BUSSMANN Automotive Circuit Breaker, CB211, 20A, 14V CB211-20
- OTC Disconnect Tool Toc Line 1/2" 307-569
- Grote Automotive Fuses, Breakers & Fuse Boxes