Hubbell Wiring Device-Kellems

Strain Relief Cord Grip, 1.25 to 1.50 in.


$54.13
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Cords 1
  • Length - External Strain Relief 11 3/4 in
  • Trade Size 1-1/2"
  • Cord Grip Type Straight
  • Material - External Strain Relief Galvanized Steel
See all product information