Shop Alternate Products
This Product is Discontinued
Liquid Wrench
12 oz. Hydraulic Jack Oil Plastic Bottle 22 ISO Viscosity, 10 SAE (Discontinued)
Mfr # M3312
Zoro # G0680601
This Product is Discontinued
Key Features
- Container Size 12 oz
- Size 12 oz
- Container Type Plastic Bottle
- ISO Viscosity Grade 22
- SAE Grade 10