Haws
Bubbler Head
Mfr # 5703M
Zoro # G0680830
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 3" H x 1.59"dia.
- Finish Polished Chrome Plated
- Standards NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875
- For Use With Haws Manufactures Drinking Fountains and Electric Water Coolers
Explore More Products
- HAWS Bubbler Head 5720
- HAWS Recessed Cabinet 9200REC
- HAWS Copper Valve Button PBA8C
- HAWS Drain Strainer, Chrome-Plated, Model 6463 6463
- HAWS Fountain HO Sensor & Solenoid Valve Kit 2RKHO.P
- HAWS Back Panel BP32
- HAWS Bubbler Head 5701SL
- HAWS Panel Kit PK01E
- HAWS Drinking Fountain 5017LF
- ELKAY Elkay Kit- Regulator - Green Spring 98732C
- MURDOCK Watercooler Pushbotton 7003-099-000
- Haws Drinking Fountains & Water Cooler Parts