Dayton
208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A
Mfr # 6GNR1
Zoro # G0681572
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 20 A
- Full Load Amps-Resistive 30 A
- Reversing No
- HP @ 1 Phase - 120V 1 hp
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A 6GNZ2
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A 6GNZ1
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A 6GNY3
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 30A 6GNY6
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A 6GNU1
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A 6GNY8
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 63A 783XZ0
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 63A 6GNR0
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A 6GNT9
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 30A 8910DPA34V14
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 25A 783Y02
- Dayton Contactors & Contacts