Dickson
Chart, 4 In, 0 to 150 PSI, 1 Day, PK60
Mfr # C025
Zoro # G0682157
$56.08
21% off
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 150 psi
- Recording Time (Day) 1
- For Use With PW453
Explore More Products
- DICKSON Chart, 4 In, 0 to 60, 7 Day, PK60 C041
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 C015
- DICKSON Circular Chart, 6 In, 0 to 250, 24 Hr, Pk60 C660
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 C022
- DICKSON Chart, 8 In, 0 to 300, 7 Day, PK60 C431
- DICKSON Chart, 8 In, -0.1 to +0.1, 24 Hr, PK60 C495
- DICKSON Chart Paper, 3In, PK60 C303
- DICKSON Chart, 8 In, +20 to +100 F/C, 7 Day, PK60 C449
- DICKSON Chart, 6 In, -10 to +10, 7 Day, PK60 C675
- ABB KENT TAYLOR Chart 10.5" 120/220 12Hr Abb Kent Taylor E/Rc And C1900, PK100 500P1225-35
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 PW 00213890 24H
- Dickson Circular Charts