Killark
1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, Iron1 in L
Mfr # FSBCM
Zoro # G0683042
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 4 41/64 in
- Width 2 57/64 in
- Depth 1/8 in
Explore More Products
- KILLARK 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, 5 in L 1FA
- KILLARK 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-14/25" H, 4.75 in L 2FAC
- KILLARK 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, 1 in L FCLA
- KILLARK 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, 5 in L 1FB
- KILLARK 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-14/25" H, 4.75 in L 2FBC
- KILLARK 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-87/100" W, 4-31/50" H, 1 in L FST
- KILLARK Cover With Lens KWPLENS
- KILLARK Weatherproof Cover, 7.000 in W, 3.75 in H, Aluminum, Copper Free (less than 4/10 of 1%)11 in L 2FST
- KILLARK 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-14/25" H, 4.625 in L 2FB
- TAYMAC 2 -Gang Vertical While In Use Weatherproof Cover, 5.43" W, 5.5" H, Polycarbonate MM2420C
- TAYMAC 1 -Gang Multi-directional While In Use Weatherproof Cover, 4" W, 5.5" H, Polycarbonate MM410G
- Killark Weatherproof Box Covers