Wiegmann
NEMA 12, 13 14.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # B141206CH
Zoro # G0683663
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 14 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 3R, 4, 12 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N412242408C
- WIEGMANN NEMA 4, 12, 13 30.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N4302408
- WIEGMANN NEMA 3R, 4, 12 16.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N412161608C
- WIEGMANN NEMA 4X/IP 66 8 in H x 6.00" W x 4.00" D External Mounting Plates Mount Enclosure BN4080604CHQTSSA
- WIEGMANN NEMA 3R, 4, 4X, 12 16.0 in H x 14.0 in W x 6.0 in D Wall Mount BN4161406CHSSA
- WIEGMANN NEMA 3R, 4, 4X, 12 30.0 in H x 24.0 in W x 8.0 in D Wall Mount N412302408WSSC
- WIEGMANN 8 in H x 8 in W x 4 in D Embossed Mounting Holes Mount RSC080804NKSS
- WIEGMANN 60 in H x 36 in W x 12 in D Mounting Holes Mount N412603612CLG
- WIEGMANN 72 in H x 72 in W x 24 in D Freestanding Mount WRD727224FSD4
- NVENT HOFFMAN NEMA 4, 12, 13 30.0 in H x 24.0 in W x 10.0 in D Wall Mount Enclosure A30H24CLP
- WIEGMANN NEMA 4X, 6P, 12 9.73 in H x 7.73 in W x 3.98 in D Wall Mount HW-J100804CHSCWW
- Wiegmann Electrical Enclosures