Zoro Select
Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft
Mfr # 2ZDF2
Zoro # G0685124
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 16 in
- Chain Link Style Jack
- Working Load Limit 10 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft 2ZDF8
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. 2ZDE6
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft 2ZDF6
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft 2ZDG3
- ZORO SELECT Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft 2ZDE5
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft 2ZDE8
- DAYTON Chain, 1 Size, 25 ft., 390 lb. 1DKB9
- PEERLESS CHAIN NACM G70 ASSEMBLY 5/16"X20'YZ, H3275-5220 H3275-5220
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft 2ZDJ3
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. 36085/5
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Chrome, Pack of 12, Metal BD3920473
- Zoro Select Chains, Ropes & Cables