Nb
Spline Shaft, Carbon Steel, 6 mm, 400 mm
Mfr # SSP6S - 400mm
Zoro # G0685727
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 6 mm
- Material Steel
- Temp. Range (F) 176 Degrees F
- Dia. Tolerance Min. 5.988 mm
- Type Ball Spline Shaft
Explore More Products
- NB Shaft, Steel, 1.000 In D, 7.25 In SFW16X7.25FS115
- NB Shaft, Steel, 1.500 In D, 26.00 In SFW24X26FS115
- NB Shaft, Steel, 0.750 In D, 6.00 In SFW12X6FS102
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm SSP25S -450mm
- NB Shaft, Steel, 1.000 In D, 18.00 In SFW16X18FS103
- NB Shaft, Steel, 0.625 In D, 13.50 In SFW10X13.50FS116
- NB Shaft, Steel, 1.500 In D, 12.00 In SFW24X12FS103
- NB Rail, 400 mm L, 15 mm W A15-400mm
- NB Shaft, Steel, 0.750 In D, 36.00 In SFW12X36FS103
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm 20MM SOFT CTL X 1200MM
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS GP0781-20
- Nb Linear Shafts & Support Rails