Dayton
Curb Cap, 6 In. H, 30 In. W, 30 In. D
Mfr # 166228
Zoro # G0686226
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 18 in
- Height 6 in
- Width 30 in
- Depth 30 in
- For Use With 4C661, 4TM82, 4TM83
Explore More Products
- DAYTON Fan Guard, Depth 3/16 In, 4TM84 508209
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F921
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF35
- DAYTON 36" Tubeaxial Fan 166209A
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J346
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC 7AF90
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J368
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F940
- DAYTON Curb Cap, 6 In. H, 46 In. W, 46 In. D 166232
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF65
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG51
- Dayton Tubeaxial Fans and Accessories