Klein Tools
Universal BNC Compression Connectors RG59 35-Pack
Mfr # VDV813-619
Zoro # G0686747
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 3"
- Depth 5"
- Product Type Universal BNC Compression Connector RG59 Pk 35
- Connector Type BNC Antenna - Male
Explore More Products
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack VDV812-623
- KLEIN TOOLS Universal BNC Compression Connectors RG59 10-Pack VDV813-616
- KLEIN TOOLS Universal F, Comp Connector RG6-R6Q, PK10 VDV812-606
- KLEIN TOOLS Push-On F Connectors RG6/6Q 10-Pack VDV812-627
- KLEIN TOOLS F-Splice Adapter 3 GHz, 10-Pack VDV814-609
- 5 CORE 5 Core 10 Pack 3 Pin XLR Male Female Microphone Audio Cable Connector Solder Snake Plug Mic XLR Adapter Connectors Sold In 5 Pair XLR 5 Pair xlr 5 pair
- OAKLEY Drako Ops Camo Acc Microbag 101-535-001
- MONOPRICE RVC25-70 25-Watt_ 70V Rotary Speaker Volume Control 38162
- STEREN Electrical Tape 60ft Black 400-904BK
- SMARTPLUG TV/Internet Connector - Stainless Steel BDCOAX
- CMPLE 3.5 mm Stereo Plug to 2 x RCA Jack Adapter - Triangular 242-N
- Klein Tools RCA & Stereo Adapters