Dayton
Blower, 13 1/2 In
Mfr # 7D771
Zoro # G0687321
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,565.99
Item successfully saved to ''
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 5 hp
- Housing Material Steel
Customers Also Purchased
- Brand Dayton
-
MFR #
7D771
-
Zoro #
G0687321
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Discharge Height (In.) | 7 1/8 in |
Housing Height (In.) | 26 in |
Dimension G (In.) | 11 1/2 in |
Dimension L (In.) | 11 in |
Dimension N (In.) | 4 in |
Dimension Q (In.) | 8 in |
Dimension F (In.) | 16 in |
Housing Width (In.) | 25 in |
Wheel Width (In.) | 4 3/8 in |
Housing Length (In.) | 23 in |
Dimension X (In.) | 17 in |
Discharge Width (In.) | 5 3/4 in |
Dimension M (In.) | 21 in |
Dimension B (In.) | 15 in |
Dimension K (In.) | 11 3/8 in |
Shaft Dia. (In.) | 1 in |
Dimension H (In.) | 10 1/2 in |
Dimension S (In.) | 25 7/8 in |
Dimension V (In.) | 9/16 in |
Dimension J (In.) | 9 5/8 in |
Inlet Dia. (In.) | 8 in |
Dimension E (In.) | 13 1/2 in |
Dimension C (In.) | 7 1/8 in |
Dimension A (In.) | 17 5/8 in |
Dimension T (In.) | 20 in |
Dimension D (In.) | 5 3/4 in |
Inlet Diameter | 8 in |
Overall Depth | 23 in |
Housing Width | 25 in |
Housing Depth | 23 in |
Overall Width | 17 5/8 in |
Overall Height | 25 7/8 in |
Outlet Size (H x W) | 7 1/8 in x 5 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 5 3/4 in |
Outlet Height | 7 1/8 in |
Flange Size | Not Applicable |
Wheel Diameter | 13 1/2 in |
Wheel Width | 4 3/8 in |
Outlet Diameter | Not Applicable |
Shaft Diameter | 1 in |
Housing Height | 26 in |
Details
Item | High Pressure Blower |
Type | With Drive Package |
Voltage | 208-230/460 |
Motor HP | 5 hp |
Housing Material | Steel |
CFM @ 8.000-In. SP | 1464 @3600 RPM |
CFM @ 11.00-In. SP | 1230 @3750 RPM |
Max. Inlet Temp. (Deg. F) | 180 Degrees F |
Motor RPM | 3,495 RPM |
CFM @ 7.000-In. SP | 1486 @3500 RPM |
Housing Finish | Gray Polyester Epoxy |
CFM @ 6.000-In. SP | 1550 @3450 RPM |
CFM @ 9.000-In. SP | 1393 @3650 RPM |
CFM @ 2.000-In. SP | 1774 @3250 RPM |
CFM @ 10.00-In. SP | 1316 @3700 RPM |
Rotation | CW |
CFM @ 1.000-In. SP | 1857 @3250 RPM |
Motor Enclosure | Open Dripproof |
CFM @ 3.000-In. SP | 1721 @3300 RPM |
Full Load Amps | 13.5-12.2/6.1 |
CFM @ 12.00-In. SP | 1131 @3800 RPM |
dBA @ 5 Feet | 96 dBA |
Phase | 3 |
Includes | 1VP65118, 36VF37, 4C131, 6A143, AK561 |
Wheel Material | Aluminum |
Stock No. | 4C131 |
Hz | 60 |
Motor Type | Capacitor-Start Capacitor-Run |
Max. Blower RPM | 3,800 RPM |
Motor Insulation | Class F |
CFM @ 4.000-In. SP | 1660 @3340 RPM |
Motor Frame | 182T |
Bearing Type | Ball |
CFM @ 5.000-In. SP | 1610 @3400 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Standards | CE Compliant, CSA Certified, UL Listed |
Application | Industrial |
Airflow @ 6.000 in SP | 1,550 cfm |
Current | 12.2/6.1 A |
Airflow @ 4.000 in SP | 1,660 cfm |
Market | Industrial |
Airflow @ 8.000 in SP | 1,464 cfm |
Airflow @ 13.00 in SP | Not Applicable |
Includes Drive Package | Yes |
Number of Inlets | 1 |
Includes Motor | Yes |
Maximum Static Pressure | 12 in wc |
Wheel Type | Radial |
Airflow @ 12.00 in SP | 1,131 cfm |
Housing Color | Gray |
Airflow @ 9.000 in SP | 1,393 cfm |
Motor Enclosure Design_Sub | Open Dripproof Motor |
Airflow @ 2.000 in SP | 1,774 cfm |
Airflow @ 5.000 in SP | 1,610 cfm |
Nominal Voltage | 208-230/460V AC |
Airflow @ 9.000 in SP Range | 0 to 1999 cfm |
Nameplate Voltage | 208-230/460V AC |
Airflow @ 2.000 in SP range | More than 1000 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Housing Material Finish | Gray Polyester Epoxy |
Housing Material Gauge | 16 ga |
Airflow @ 10.00 in SP | 1,316 cfm |
Sound Level | 96 dBA @ 5 ft |
Airflow @ 7.000 in SP | 1,486 cfm |
Airflow @ 3.000 in SP | 1,721 cfm |
Motor Frame Designation | 182T |
Maximum Ambient Temperature | 104 Degrees F |
Drive Type | Belt Drive |
Number of Speeds | 1 |
Maximum Inlet Air Temperature | 180 Degrees F |
Airflow @ 1.000 in SP | 1,857 cfm |
Features | Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks |
Airflow @ 5.000 in SP range | 1000 to 2499 cfm |
Flange Type | Non-Flanged |
Motor Speed | 3,520 RPM |
Maximum Fan Speed | 3,800 RPM |
Frequency | 60 Hz |
Motor Insulation Class | F |
Assembly | Unassembled |
Motor Horsepower | 5 hp |
Motor Duty Class | Continuous |
Airflow @ 11.00 in SP | 1,230 cfm |
Outlet Shape | Rectangular |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,857 cfm, Airflow @ 2.000 in SP 1,774 cfm, Airflow @ 3.000 in SP 1,721 cfm, Airflow @ 4.000 in SP 1,660 cfm, Airflow @ 5.000 in SP 1,610 cfm, Airflow @ 6.000 in SP 1,550 cfm, Airflow @ 7.000 in SP 1,486 cfm, Airflow @ 8.000 in SP 1,464 cfm, Airflow @ 9.000 in SP 1,393 cfm, Airflow @ 10.00 in SP 1,316 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V 7AV38
- DAYTON Blower, 19 1/8 In 7C334
- DAYTON Blower, 10 In 4C129
- DAYTON Heat Slinger, Use With 3AXF3 4DKK9
- DAYTON Blower, 12 1/4 In 7C240
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V 7AV28
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 115/208-230V 7AV19
- DAYTON Blower, 12 1/2 In 7D765
- DAYTON Blower, 12 1/4 In 7C244
- DAYTON Slinger, Heat, 6 In 4C784
- DAYTON Blower, 15 5/8 In 7C252
- Dayton High Pressure Radial Blade Blowers