Grote
Dome Lamp, Round, With Switch
Mfr # 61161
Zoro # G0687696
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Permanent
- Shape Round
- Lens Color - Vehicle Lighting Clear, White
- Diameter - Vehicle Lighting 5 7/8 in
- Current Rating 1.04A
Explore More Products
- GROTE Dome Lamp, LED, 18 In., 12 V 61F01
- GROTE Par 36 Rubber Tractor/Utility Lamp, 12V 64931
- GROTE Lamp Push 61851
- GROTE LED REPLACEMENT BULB 94771-5
- GROTE Tractor and Auxiliary Lamp, Steel 64101
- GROTE Compact Courtesy Lamp, Chrome, Clear 60101
- GROTE Led Work Lamp Asm, 63F81 63F81
- GROTE Replacement Lens-Red-For 45662,90072 90072
- GROTE Led Work Lamp Asm, 63F91 63F91
- LUMAPRO Miniature Lamp, 886, 50W, T3 1/4, 12.8V 886
- HELLA H11 Halogen 24 Volt White Single H11 24V
- Grote Automotive Headlight, Signal & Tail Light Assemblies