Banjo
Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size
Mfr # 150B
Zoro # G0687766
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1-1/2"
Explore More Products
- BANJO 3/4" Female Coupler x FNPT Cam Lever Coupling 050D
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM 200D
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 050E
- BANJO 3/4" Male Adapter Dust Plug 75PL
- BANJO 3" Male Adapter x FNPT Cam Lever Coupling 300A
- BANJO Banjo Stubby Valve Vsfmt200 VSFMT204FP
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap BULK-CGF-244
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT PLE149
- Banjo Fittings