Milwaukee Valve
3/4" FNPT Bronze Swing Check Valve
Mfr # 509 3/4
Zoro # G0688143
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Connection FNPT
- Body Material Bronze
- Seat Material - Check Valves Brass
Explore More Products
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve 515Y 2
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve 515 3/4
- MILWAUKEE VALVE 2" Threaded Low Lead Bronze Spring Check Valve UP548T 2
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve UP548T 1 1/2
- MILWAUKEE VALVE 2" Flanged Cast Steel Swing Check Valve 1570 CB2 2
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Y Check Valve 509Y 3/8
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Check Valve 515 1-1/2
- MILWAUKEE VALVE Swing Check Valve, 7.63 in Overall L UP509-P2 - 114
- MILWAUKEE VALVE Swing Check Valve, 4.36 in Overall L UP0969000100
- DAYTON 1-1/4" or 1-1/2" Slip Union TPR Check Valve 4UN79
- VAL-MATIC 12" Flanged Cast Iron Swing Flex Check Valve 512A
- Milwaukee Valve Check Valves