Starrett
Tap Wrench
Mfr # 91C
Zoro # G0688241
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Number 0
- Fractional Tap Capacity (In.) 1/4 to 5/8
- Machine Screw Tap Capacity 3/16 in to 1/2 in
- Metric Tap Capacity 16.00 mm
Explore More Products
- STARRETT Tap Wrench 91B
- STARRETT Tap Wrench 93B
- STARRETT Tap Wrench 93F
- STARRETT Tap Wrench 93E
- STARRETT Tap Wrench 93A
- STARRETT Tap Wrench 91A
- STARRETT Tap Wrench 93D
- STARRETT Tap Wrench 174
- GENERAL TOOLS T Handle Tap Wrench, Sliding, 12 to 1/2 In 166
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In 2CYT5
- WALTER SURFACE TECHNOLOGIES 1/2-1-3/8 ADJ TAP & REAMER WRNCH -2000AW 2000AW7A
- Starrett Tap Wrenches