Shop Alternate Products
This Product is Discontinued
Malco
Vinyl Fence Post Nibbler, 2 In (Discontinued)
Mfr # VFN4
Zoro # G0689227
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 20 in
- Handle Type Cushion Vinyl Coated
- Handle Color Black
- Handle Style Cushioned
- Insulated No