Tsubaki
Sprocket, 50 Chain Size, 3/4 Bore Dia., 40 # of Teeth
Mfr # 50B40
Zoro # G0690751
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 40
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 8 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 32 # of Teeth 80B32
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth 60B28
- TSUBAKI Sprocket Chain Rlr P Dbl 1In 15.17In, 2062B30 2062B30
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth 50B16F-3/4
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 36 # of Teeth 25B36
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth 40B19F-1
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth 60B14F-1B
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth 60P18
- TSUBAKI Sprocket Chain Rlr P Sgl 1-3/8In 13.26In, 200A15 200A15
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth 60BS19H X 1
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth 60P16
- Tsubaki Chains & Chain Sprockets