Dayton
Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm
Mfr # 6WY30
Zoro # G0691293
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Explore More Products
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 48ZJ91
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm 2RKY8
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm 6WY31
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm 6WY53
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm 11G252
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm 6WY34
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3515 rpm 5XAU3BG
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm 1TRZ5
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm 5XAV2BG
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz 113586.00
- LEESON Washdown Motor, 1 HP, 3450 RPM 191478.00
- Dayton DC Washdown Motors