Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hoist Lift (Discontinued)
- Mfr # 5316
- Zoro # G0691735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5316
Zoro #
G0691735
UPC #
043927653164
Country of Origin
Switzerland
Dimensions
Chain Length
10 ft.
Lever Length
13"
Details
Item
Lever Chain Hoist
Load Capacity
3000 lb.
Hoist Lift
10 ft.
Hook Opening
1-1/4"
Chain
Hardened Steel
Standards
ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
51 lb.
Min. Between Hooks
14-5/16"
Brake
Weston Style Load Brake
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Description
Lever Chain Hoist, Chain Length 10 ft, Lever Length 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.