Wooster
1-1/2" Varnish Paint Brush, Gray China Bristle, Plastic Handle
Mfr # Z1101-1 1/2
Zoro # G0691796
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Brush Size 1-1/2"
- Basic Bristle Material Natural
- Bristle Material Gray China
- Basic Handle Material Plastic
Explore More Products
- WOOSTER 2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle Q3108-2
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle 5234
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5221-2 1/2
- WOOSTER 3" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle 1123
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle 4232-2 1/2
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 4174-2 1/2
- WOOSTER 266905 Gold Edge Brush 3 per Pack 12PK 071497184405
- WOOSTER Wooster Brush Company 4180 3.5 in. Ultra Pro Lindbeck Jaguar Nylon Poly Angle Wall Paint Brush 71497184375
- WOOSTER 1123 3 in. Amber Fong Varnish Brush Brown China Bristle 71497137265
- WAGNER HOLDINGS Wagner Holdings 1530179 9 x 0.37 in. Paint Smart Roller 1530179
- TANIS 1/8" Flat Paint Brush, Camel Hair Bristle 00390
- Wooster Paint Brushes