Dayton
3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM
Mfr # 36VF73
Zoro # G0692015
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- RPM Range 3,001-3,600
- Voltage 230/460V AC
- Frame 143/5TC
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM 36VF66
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,165 Nameplate RPM 31TU24
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 31TT12
- DAYTON 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM 194140.00
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM 36VF24
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM 36VE88
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM 31LH50
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM 194142.00
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,505 Nameplate RPM 194152.00
- GREENHECK 1/4HP 1SPD 115V 1140RPM 48Y 311340
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 575V AC Voltage, 1,765 Nameplate RPM 03018ET3H286T-W22
- Dayton 3-Phase AC Motors