Schneider Electric
IEC Control Relay, 1NO/1NC, 240VAC, 10A
Mfr # CA2SK11U7
Zoro # G0693052
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 6
- Contact Form - Relay (1) SPST-NC, (1) SPST-NO
- Mounting - Relay DIN Rail, Surface
Explore More Products
- SCHNEIDER ELECTRIC Ten Function Timer, 240V, 8A RE17RMMU
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A CA3SK20BD
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 RM17TU00
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A CAD32U7
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A CA2KN40T7
- SCHNEIDER ELECTRIC SsrSlim, 1 Chann 2A-24-280VAC Zero, 15-30 SSL1A12BD
- SCHNEIDER ELECTRIC Contactor Adder Deck 2No LA1SK20
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options CA2KN40M7
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 RM17TT00
- EATON IEC Control Relay4NO240VAC16A XTRE10B40B
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options CAD50GD
- Schneider Electric Electrical Relays