- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 18,117 cfm, 115/208-230V
Dayton
Heavy Duty Fan, 18,117 cfm, 115/208-230V
Mfr # 7M8B4
Zoro # G0693183
Free Shipping & Returns
$2,094.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- Max. BHP 1.73 hp
- Sones @ 0.250-In. SP @ 5 Ft. 29
- Brand Dayton
- MFR #7M8B4
- Zoro #G0693183
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Flange Width | 40 in |
Dimension D | 1 in |
Max. Depth | 22 in |
Height | 40 in |
Dimension C | 6 in |
Width (In.) | 40 in |
Flange Depth | 1 in |
Dimension E | 16 in |
Shaft Dia. | 1 1/4 in |
Venturi Clearance Dia. | 36 3/8 in |
Dimension B | 22 in |
Bearing Size | 1 1/4 in |
Dimension A | 40 in |
Dimension F | 36 3/8 in |
Venturi Depth | 6 in |
Blade Diameter | 36 in |
Overall Depth | 22 in |
For Cut-Out Height | 38 1/2 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 1/4 in |
Overall Height | 40 in |
Overall Width | 40 in |
Venturi Diameter | 36 1/2 in |
For Cut-Out Length | 38 1/2 in |
For Cut-Out Width | 38 1/2 in |
Width | 40" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 1 1/2 hp |
Drive Package With Motor Included | Yes |
Max. BHP | 1.73 hp |
Item | Exhaust Fan with Drive Package |
Sones @ 0.250-In. SP @ 5 Ft. | 29 |
Fiberglass Wall Shutter No. | 5C217 |
Bearing Type | Regreasable Cast Pillow Block |
Number of Blades | 6 |
Stock No. | 1AHB1 |
Hz | 60 Hz |
Motorized Wall Galv. Shutter Stock No. | 3C729 |
Drive Package Included | Yes |
Assembled/Unassembled | Unassembled |
Fan Voltage | 115/208-230V AC |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Type | 3-Phase |
Intake Guard No. | 1WBU5 |
Fan RPM | 783 |
CFM @ 0.250-In. SP | 14,122 cfm |
Propeller Material | Cast Aluminum |
CFM @ 0.125-In. SP | 16,453 cfm |
Weatherhood No. | 1WBW2 |
Galvanized Wall Shutter No. | 4C521 |
Frame Material | Steel |
Includes | Drive Package |
Motor Insulation | Class B |
Max. Inlet Temp. | 104 Degrees F |
Mounting Position | Horizontal or Vertical |
Wall Collar Stock No. | 1WBV3 |
CFM @ 0.000-In. SP | 18,117 cfm |
Motor RPM | 1,725 RPM |
Phase | 1 |
Full Load Amps | 15.2/8.2-7.6 |
Sones @ 0.000-In. SP @ 5 Ft. | 28 |
Aluminum Wall Shutter No. | 3C310 |
Exhaust Airflow @ 0.000 in SP | 18,117 cfm |
Frame Finish | Zinc Plated |
Number of Shutters | 0 |
Guard Type | None |
Maximum Exhaust Airflow @ 0.000 in SP | 10,001 to 20,000 cfm |
Motor Horsepower | 1 1/2 hp |
Includes Grill | No |
Vent Design | Ductless |
Noise Level @ 0.125 in SP @ 5 ft | 29 sones |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Maximum Airflow | 18,117 cfm |
Includes Motor | Yes |
Noise Level @ 0.000 in SP @ 5 ft | 28 sones |
Motor Speed | 1,725 RPM |
Exhaust Airflow @ 0.125 in SP | 16,453 cfm |
Number of Speeds | 1 |
Maximum Noise Level | 28 sones |
Standards | AMCA, UL/cUL |
Frequency | 60 Hz |
Fan Style | Panel |
Nominal Voltage | 115/208-230V AC |
Assembled | Unassembled |
Ventilation Type | Exhaust |
Speed Controllable | No |
Number of Fans | 1 |
Mounting Orientation | Horizontal, Vertical |
Maximum Inlet Temperature | 104 Degrees F |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Blade Material | Aluminum |
Exhaust Airflow @ 0.250 in SP | 14,122 cfm |
Motor Speed Range | 1601 to 1800 RPM |
Square Opening Required | Greater than 30 in |
Nameplate Voltage | 115/208-230V AC |
Method of Construction | Cast |
Drive Type | Belt Drive |
Full Load Current | 15.2 A |
Includes Dehumidistat | No |
Enclosure Design | Totally Enclosed Motor |
Voltage | 115/208-230 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,117 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,117 cfm, Maximum Noise Level 28 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V 7M880
- DAYTON Exhaust Fan, 24In, D/D, 230V 44YU13
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V 7CF24
- DAYTON Heavy Duty Fan, 33,223 cfm, 115/230V 7M8E4
- DAYTON Med Duty Fan, 19,480 cfm, 115/208-230V 7M814
- DAYTON Exhaust Fan, Slantwall, 36In, D/D 44YU17
- DAYTON Heavy Duty Fan, 29,332 cfm, 115/230V 7AR72
- DAYTON Heavy Duty Fan, 45,573 cfm, 208-230/460V 7M8F8
- DAYTON Heavy Duty Fan, 20,652 cfm, 208-230/460V 7M8D2
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V 7M8C6
- DAYTON Med Duty Fan, 12,492 cfm, 115/208-230V 7M7Z2
- Dayton Belt Driven Exhaust Fans