- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Exhaust Ventilator, 115/208-230 Volts
Dayton
Exhaust Ventilator, 115/208-230 Volts
Mfr # 7CH15
Zoro # G0693612
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,774.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 48 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 2 hp
- Base Size - Roof Ventilators 54 1/2 in x 54 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7CH15
-
Zoro #
G0693612
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 48 in |
Base Size - Roof Ventilators | 54 1/2 in x 54 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 90 in |
Damper Size (In.) | 49 in |
Dimension C (In.) | 84 |
Dimension B (In.) | 90 |
Dimension C | 84 in |
Dimension E | 42 1/2 in |
Dimension D (In.) | 42-1/2 |
Propeller Dia. (In.) | 48 |
Dimension E (In.) | 42-1/2 |
Dimension F | 12 in |
Shaft Dia. (In.) | 1 1/4 in |
Width (In.) | 90 |
Dimension A (In.) | 54-1/2 |
Dimension F (In.) | 12 |
Dimension D | 42 1/2 in |
Dimension B | 90 in |
Base Square Size - Roof Ventilators | 54-1/2" x 54-1/2" |
Max. Depth (In.) | 84 in |
Bearing Size (In.) | 1 1/4 in |
Dimension A | 54 1/2 in |
Height (In.) | 42-1/2 |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | Not Applicable |
Overall Length | 84 in |
Overall Height | 42 1/2 in |
Base Height | 26 1/2 in |
Blade Diameter | 48 in |
Hood Length | 84 in |
Base Width | 54 1/2 in |
Hood Width | 90 in |
Damper Size | 48 x 48 in |
Base Dimension | 54 1/2 in Square |
Hood Height | 16 in |
Overall Width | 90 in |
Base Diameter | Not Applicable |
Base Length | 54 1/2 in |
Housing Length | 54.5 in |
Housing Width | 54.5 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 115V AC/208-230V AC |
Motor HP - Roof Ventilators | 2 hp |
Motor Enclosure | Open Dripproof |
Motor HP | 2 |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Recommended 6 3/8"H Roof Curb Item No. | 3C216 |
Mounting Position | Horizontal |
Voltage | 115/208-230 |
Style - Roof Ventilators | Hooded |
Assembled/Unassembled | Unassembled |
Frame Material | Galvanized Steel |
CFM @ 0.125-In. SP | 16,384 cfm |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV87 |
Max. BHP | 2.4 hp |
Recommended Gravity Backdraft Damper Item No. | 6WRK8 |
Type | Axial Belt Drive Downblast |
Hz | 60 Hz |
CFM @ 0.000-In. SP | 17,858 cfm |
CFM @ 0.375-In. SP | 11,742 cfm |
Number of Blades | 6 |
Motor RPM | 1,725 RPM |
Item | Axial Downblast Roof Exhaust Fan |
Full Load Amps | 21.0/11.3-10.5 |
Propeller Material | Steel |
Includes | Drive Package, Hood |
Bearing Type | Sealed Pillow Block |
Max. Ambient Temp. (F) | 104 Degrees F |
Fan RPM | 540 |
Motor Type | Capacitor-Start Capacitor-Run |
CFM @ 0.250-In. SP | 14,644 cfm |
Phase | 1 |
Maximum Inlet Air Temperature | 104 Degrees F |
Current | 20.2/10.7-10.1 A |
High-Efficiency Motor | No |
Material | Steel Blade with Steel Housing |
Includes Motor | Yes |
Motor Speed | 1,725 RPM |
Standards | AMCA Sound and Air, UL/cUL 705 |
Number of Speeds | 1 |
Housing Material | Steel |
Resistance Properties | Weather Resistant |
Base Shape | Square |
Frequency | 60 Hz |
Exhaust Airflow @ 0.000 in SP - Range | More than 15,000 cfm |
Nominal Voltage | 115/208-230V AC |
Application | Factories, Large Facilities, Warehouses |
Maximum Fan Speed | 540 RPM |
Exhaust Airflow @ 0.125 in SP | 16,384 cfm |
Brake Horsepower | 2 2/5 hp |
Features | Strong and Weathertight Hood |
Speed Controllable | No |
Safety Features | Birdscreen |
Housing Finish | Galvanized |
For High-Static Pressure Applications | No |
Drive Type | Belt Drive |
Nameplate Voltage | 115/208-230V AC |
Assembly | Unassembled |
Motor Efficiency | Standard-Efficiency Motors |
Motor Enclosure Design | Open Dripproof (ODP) |
Maximum Ambient Temperature | 104 Degrees F |
Compatible Curb Manufacturer Part Number | 3AZJ6 |
Maximum Static Pressure | 3/8 in wc |
Mounting Orientation | Horizontal |
Exhaust Airflow @ 0.000 in SP | 17,858 cfm |
For Air Type | Clean Air |
Exhaust Airflow @ 0.250 in SP | 14,644 cfm |
Blade Finish | Galvanized |
Airflow @ 0.000 in SP | 17,858 cfm |
Motor Horsepower | 2 hp |
Sound Level | 25 sones @ 0.000 in SP and 5 ft |
Mount Type | Roof Curb |
Airflow @ 0.000 in SP - Range | More than 15,000 cfm |
Exhaust Airflow @ 0.375 in SP | 11,742 cfm |
Supply Airflow @ 0.000 in SP | 17,858 cfm |
Hood Type | Hinged Hood |
Includes Drive Package | Yes |
Blade Material | Steel |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 17,858 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 17,858 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Ventilator, 48 In, 208-230/460 V 7AE82
- DAYTON Supply Ventilator, 30 In, 208-230/460 V 7AE66
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH48
- DAYTON Supply Ventilator, 208-230/460 Volts 7CH62
- DAYTON Supply Ventilator, 36 In, 208-230/460 V 7AE70
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH42
- DAYTON Exhaust Ventilator, 36 In, 208-230/460 V 7AE09
- DAYTON Supply Ventilator, 36 In, 208-203/460 V 7AE68
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE39
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE48
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU61
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators