Shurflo
Diaphragm Pump, Polypropylene, EPDM, 0.6 GPM
Mfr # 166-200-56
Zoro # G0693673
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 60 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 0.6 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 130 Degrees F
Explore More Products
- SHURFLO Diaphragm Pump, Polypropylene, Buna N, 0.6 GPM 166-200-46
- SHURFLO Diaphragm Pump, Polypropylene, Viton, 0.6 GPM 166-200-36
- SHURFLO Diaphragm Pump, Polypropylene, Santoprene, 0.6 GPM 166-200-57
- ARO AirOprDiaphPmp, NPTF, Hytrel/PP, 1/4", 41gpm 666100-3C9-C
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM PD15P-YPS-PTT
- A.R. NORTH AMERICA Diaphragm Pump, High Pressure 31770
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 120 GPM 3HJW4
- A.R. NORTH AMERICA Diaphragm Pump, Med Pressure 31746
- ARO Diaphragm Pump, 1 1/2", 666150-2EB-C 666150-2EB-C
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 15 GPM S05B1S2TANS000.
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM PD07R-AAS-PTT
- Shurflo Diaphragm Pumps