Purdy
9" Paint Roller Cover, 3/8" Nap, Woven Dralon
Mfr # 144670092
Zoro # G0693996
$6.30
11% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Woven Dralon
- Core Material Polypropylene
Explore More Products
- PURDY 9" Paint Roller Cover, 3/4" Nap, Woven Dralon 14G672094
- PURDY 9 in Paint Roller Cover, 1" Nap, Polyamide Fabric 144630095
- PURDY 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Dralon, 2 PK 14G624013
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK 14G624012
- PURDY 4-1/2" Paint Roller Cover, 3/8" Nap, Nylon/Polyester, 2 PK 14G624062
- PURDY 7 IN Paint Roller Cover, 3/4" Nap, Woven Dralon 140672074
- PURDY ROLLER6.5""JUMBO WD1/4PK2 140626010
- PURDY 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knit 144608097
- PURDY 665095 9 x 1 In. Large Core Cover 903500
- SHUR-LINE #703205 Mp Sel 3 in.Trim Refill 2PK 60191TV
- PREMIER 4 in Mini Paint Roller Cover, 1/2 in Nap, Perlon, 10 PK 84072
- Purdy Paint Rollers and Frames