Tingley
Magnaprene Flame Resistant Rain Overall, Yellow, XL
Mfr # O12007
Zoro # G0695558
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 44 in to 46 in
- Material Neoprene
- Fabric Weight 9 oz
- Inseam 31 in
- Rainwear Features Chemical Resistant, Wind Resistant
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, L O12008
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 2XL O12007
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, XL O12008
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, O53122.XL
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L O12007
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, O53122.LG
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 62 in. Waist O44041
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL O12008
- TINGLEY Tingley® Durascrim™ Flame Resistant Pvc Overalls, O56007.LG
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L CLB2NV RG 40
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL 605-IND-N- XL
- Tingley Flame Resistant & Arc Flash Overalls & Coveralls