Zoro Select
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-7/8 in Shaft Dia
Mfr # WSM-187-S02
Zoro # G0695895
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 1.769"
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 in Shaft Dia WSM-200-S02
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-3/4 in Shaft Dia CG-175SJ
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-5/8 in Shaft Dia CG-162SJ
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 5 mm Shaft Dia, 100 PK M36000.005.0001
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK U36200.021.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 13/32 in Shaft Dia, 50 PK U36000.040.0001
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.625 in Shaft Dia, 2000 PK 62REBP
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 1/4 in Shaft Dia, 100 PK 5CE83
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 0.812 in Shaft Dia, 1000 PK 81REXBP
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 50 PK E-25SS
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/16 in Shaft Dia, 40 PK 36741
- Zoro Select External Retaining Rings