Shop Alternate Products
This Product is Discontinued
Zoro Select
#0-80 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (Discontinued)
Mfr # 1ZB10
Zoro # G0696342
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #0-80
- Fastener Length 3/16 in
- Head Type Pan
- Drive Phillips