National Safety Apparel

Heat Resist Gloves, Brown, PBI/Kevlar, PR


$131.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size One Size Fits Most
  • Length 14"
  • Material PBI/Kevlar(R)
  • Max. Temp. 600 Degrees F
  • Standards ANSI/ISEA 105 Heat Level 5
See all product information