One-Hole Compression Lug, 4/0 AWG Max, Standard Barrel, Copper, None, 5 PK

  • Mfr # 8840-005E

  • Zoro # G0696810


product price:  $22.79
/pk 5, $4.56/ea

Key Features

Cable Size
4/0 ga.
Width
1.13"
Material
Copper
Length
2.57"
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8840-005E
Zoro #
G0696810
UPC #
017378884026
Country of Origin
United States

Dimensions

Cable Size
4/0 ga.
Width
1.13"
Length
2.57"
Barrel Size
Standard
For Wire Size
4/0 AWG

Details

Material
Copper
Color Code
None
Item
One-Hole Compression Lug
For Conductor Material
Copper

Description

Sight Hole Lug,4/0,5/16 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.