Zoro Select
1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BND10
Zoro # G0696945
$6.89
32% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-5/8" T4BNH09
- ZORO SELECT 1" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 T4BNF15
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends T4BNC02
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNI09
- ZORO SELECT 1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNB23
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNE20
- ZORO SELECT 1/8" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNA19
- ZORO SELECT 1/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 T4BNB14
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 E6BNA09
- ZORO SELECT 1-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 T6BNH18
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 2" E6BNH06
- Zoro Select Stainless Steel Pipes