Shop Alternate Products

Westward

Impact Socket 6 pt. Standard Socket (Discontinued)



This Product is Discontinued
Shop for all Impact Sockets

Key Features

  • Drive Size 3/8 in
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 2 3/8 in
  • Material Heat Treated Alloy Steel
See all product information

Explore More Products