Legris
Flow Control Regulator, 8mm OD
Mfr # 7660 08 17
Zoro # G0697067
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 1
- Max. Temp. 158 Degrees F
- Connection BSPP x Tube
- Valve Inlet Port 8mm Push To Connect
- Valve Outlet Port 3/8 in BSPP
Explore More Products
- LEGRIS Compact Flow Control, 8mm Tube, 1/8 In 7065 08 10
- LEGRIS Flow Control Regulator, 1/4 In OD 7660 56 20
- LEGRIS Flow Control Regulator, Tube Sz 4mm 7010 04 10
- LEGRIS Quick Exhaust Valve, 3/8 In 7982 18 18
- LEGRIS FlowCntrl Regulator, Mini, 4mm, Tube x UNF 7660 04 20
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz 7015 56 11
- LEGRIS Flow Control Regulator, Tube Sz 12mm 7040 12 17
- LEGRIS Flow Control Regulator, Tube Sz 5/16 In 7015 08 11
- LEGRIS Pilot Non Return Valve, T 10mm, 1/28 In 7894 10 21
- ARO Valve, Flow Control 119307-500
- ARO Circuitry Valve, 200 psi, 1/2" NPT Inlet 104104-F04
- Legris Pneumatic Valves