Ken Forging
Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain
Mfr # K2025-3
Zoro # G0697751
$16.78
4% off
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 3 in
- Eye Inside Diameter 1-3/16 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain N2028-316SS-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain K2010
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, 316 Stainless Steel, Plain N2023-316SS-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain K2007-3
- KEN FORGING Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1.1875 in ID, Carbon Steel, Zinc Plated K2025-A-ZN
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain K2007-6
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3-3/4 in Shank, 2-7/8 in ID, Steel, Plain K2035-BLANK
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Zinc Plated K2036-ZN
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, 316 Stainless Steel, Plain N2034-316SS-12
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK 51704
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4", 1.53 in Shank, 0.56 in ID, Steel, Zinc Plated N221-101
- Ken Forging Eye Bolts