Icm
Fan Blower Control, OEM Replacement
Mfr # ICM275C
Zoro # G0697986
Free Shipping & Returns
$89.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Carrier: CES0110019, HH84AA001, HH84AA003, HH84AA005, HH84AA009, HH84AA014, HH84AA015, HH84AA021 and Robertshaw: 695-101
- Type OEM Replacement
- Input Voltage 18 to 30V AC
- Control Volts 24 V
- For Use With Commercial HVAC Equipment, Residential
Explore More Products
- ICM Fan Blower Control, 24VAC ICM255C
- ICM Furnace Control Board, OEM ICM2805A
- ICM Furnace Control Board, OEM ICM289
- ICM Fan Blower Control, 18 to 30V ICM256C
- ICM Furnace Control Module, OEM Replacement ICM281
- ICM Furnace Control Module, OEM Replacement ICM282B
- ICM Control Board Fan Timer Control 1395338
- ICM Fan Blower Control 18-30Vac ICM277
- ICM Control Board For Furnace 1184408
- LOCHINVAR Rly2210K Rly2210 Board, Control, RLY2210K
- GOODMAN 30562039 Display Board 30562039
- Icm Controls