Knipex
Insulated Precision Tweezers, Bent Tip
Mfr # 92 37 64
Zoro # G0698162
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Serrated
- Material Plastic Dipped Insulated, Nickel Plated Steel
- Mechanism Positive Locking
- Type Bent
- Standards ASTMF 1505-94, IEC 60900
Explore More Products
- KNIPEX Precision Tweezers ESD, Bent Tip 92 38 75 ESD
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze 92 09 04 ESD
- KNIPEX Stainless Steel Cutting Cutting, 4 1/2 92 11 01 ESD
- KNIPEX Gripping, 5" Stainless Steel Gripping 92 21 02 ESD
- KNIPEX Gripping, 5" Stainless Steel Gripping Tw 92 21 01 ESD
- KNIPEX Precision Tweezers w/ Dowel Pin, Nickel Plated 92 34 36
- KNIPEX Stainless Steel Gripping, 30 degree Angle 92 47 01
- KNIPEX Tweezers, Anti-Mag/Acid Proof, Slim, 4-3/4 92 52 23
- KNIPEX Gripping, 4 3/4" Premium Stainless Steel 92 01 05
- CYNAMED Small Nose Optical Plier, #111 CYZR-0889
- AVEN Precision Tweezer, Titanium, 4-1/2 In 18043TT
- Knipex Inspection and Retrieving Tools