Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod Hanger, 1/4 in Size, Case Hardened Steel zinc, 50 PK (Discontinued)
Mfr # 2GE55
Zoro # G0698171
This Product is Discontinued
Key Features
- Screw Size 1/4 in
- Material Case Hardened Steel
- Finish Zinc
- Point Type Wedge Bolt
- Shank Length 1 1/2 in