Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Strip, Poly, 3/8 In T, 1 x 120 In (Discontinued)
Mfr # 2HVB4
Zoro # G0698187
This Product is Discontinued
Key Features
- Grade Poly
- Material Synthetic Polyester Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 2.25
- Thickness 3/8 in