Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
60 Grit Sand Paper for Multi-Tool (Qty 8) (Discontinued)
Mfr # 48-90-2060
Zoro # G0698385
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3-1/2 in
- Material Sand Paper
- Application sanding
- Overall Length 3 1/2 in