3M
10 Micron, 2.6" O.D., 20 in H, Thermally Bonded Filter Cartridge
Mfr # RT20C16G20NN
Zoro # G0698397
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Completion and Workover Fluids, Diatomacious Earth (DE) Trap, Final Filtration for Particulates in Soft Drinks, Membrane System Protection, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits, Permeate Pre-UF, Pre RO, Process Cooling Water, Public Utilities and Municipal Water, Raw Material, Intermediates, Feed Stream, RO Protection and Prefiltration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Wine and Beer, Water Injection for Enhanced Oil Recovery
- Flow Rate 20 gpm
- For Use With CUNO CTG-Klean System
- Height 20 in
- Inside Dia. 1 in
Explore More Products
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge HF95
- 3M 3 Micron, 5-23/64" O.D., 14 39/64 in H, Replacement Filter Cartridge 5613307
- 3M 0.2 Micron, 4-1/2" O.D., 28 in H, Replacement Filter Cartridge 5613503
- 3M 25 Micron, 2.6" O.D., 20 in H, Thermally Bonded Filter Cartridge RT20F16G20NN
- 3M 100 Micron, 2-7/8" O.D., 9 7/8 in H, Filter Cartridge D-CCSV
- 3M 5 Micron, 2.6" O.D., 40 in H, Thermally Bonded Filter Cartridge RT40B16G20NN
- 3M OCS Office Coffee Replcmnt Cartridge, Model HC, PK6 5626109
- 3M Filter Cartridge, 3 micron, 9 3/4" H D-CCSA
- 3M Filter Cartridge, 50 micron, 9 3/4" H D-PPPL
- PENTAIR/OMNIFILTER 30Sediment Cartridge HeavyDuty20", 30Micron, RS6-20-SC-S18
- AMERICAN FILTER CO AFC Brand AFC-RF-S1, Compatible to Samsung RF263AEWP Refrigerator Water Filters (4PK) Made by AFC Samsung-RF263AEWP-4P-AFC-RF-S1-13240
- 3M Water Filter Cartridges